Motion
97-520R
Medium Weight Cotton Lisle Inspection Glove with Rolled Hem Cuff - Men's
MI ITEM #03495780
MFR #97-520R
List Price$1.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Weight Cotton Lisle Inspection Glove with Rolled Hem Cuff - Men's
MI ITEM #03495780
MFR #97-520R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.74/pr for your price

Overview

Mfr description
97-520R CLEANTEAM COTTON LISLE, MED
  • Designed to minimize contamination of products from human hands
  • Constructed in a two piece, reversible pattern
  • Rolled hem sheds less lint
  • Can be used as liners under disposable and unsupported liquid proof gloves

Specifications

  • Glove Size
    Universal
  • Material
    Cotton
  • Product Line
    CleanTeam
  • Color
    White
  • Length
  • Application
    Inspection
  • Hand Type
    Pair
  • Manufacturer Upc Number
    616314002069
  • UPC_NO
    616314002069
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought