Motion
97-521/10
Medium Weight Cotton Lisle Inspection Glove with Unhemmed Cuff - 10.5"
MI ITEM #03495782
MFR #97-521/10
List Price$1.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Weight Cotton Lisle Inspection Glove with Unhemmed Cuff - 10.5"
MI ITEM #03495782
MFR #97-521/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.54/pr for your price

Overview

Mfr description
97-521/10 CLEANTEAM COTTON LISLE, MED
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Ladies' size for true fit on female hands

Specifications

  • Glove Size
    Universal
  • Size
    LADIES
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Inspection
  • Color
    White
  • Hand Type
    Pair
  • Length
  • Liner Material
    Cotton
  • Manufacturer Upc Number
    616314016226
  • Description
    Ideal for inspection and electronics assembly.
  • Spec Sheet
  • Product Line
    CleanTeam
  • Description Keyword
    CE Gloves
  • UPC_NO
    616314016226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought