Overview
Mfr description
97-521H CLEANTEAM COTTON LISLE, MED
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Overcast hems shed less lint
- Can be used as liners under disposable and unsupported liquid proof gloves
- Ladies' size for true fit on female hands
Specifications
- Glove SizeUniversal
- MaterialCotton
- Product LineCleanTeam
- ColorWhite
- Length
- ApplicationInspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
- Hand TypePair
- Manufacturer Upc Number616314002045
- UPC_NO616314002045
- DescriptionIdeal for inspection and electronics assembly.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data