Motion
97-540
CleanTeam® Ce Fabric Glove - Universal Size, Cotton, White Color
MI ITEM #03495784
MFR #97-540
Price$1.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - Universal Size, Cotton, White Color
MI ITEM #03495784
MFR #97-540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.87/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    50 cm

Details

  • Application
    Inspection
  • Branding
    CleanTeam
  • Color
    White
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314002083
  • Material
    Cotton
  • Product Line
    CleanTeam
  • Product Types
    Inspection Glove
  • Standards Met
    21 CFR 170-199
  • UPC_NO
    616314002083

Overview

Mfr description
97-540 CLEANTEAM COTTON LISLE, HEAVY
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought