Motion
98-700
CleanTeam® Ce Fabric Glove - OS Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03495795
MFR #98-700
Price$2.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - OS Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03495795
MFR #98-700

Mfr description
98-700 CLEANTEAM CUT & SEWN INSPEC
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Full Fashion Pattern fits either hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/pr

Specifications

Dimensions

  • Glove Size
    OS
  • Length  
    50 cm

Details

  • Application
    Inspection
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    98-700
  • Manufacturer Upc Number
    616314001697
  • Material
    Nylon
  • Powder Style
    Powder-Free
  • Product Line
    CleanTeam
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314001697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)