Overview
Mfr description
98-713 CLEANTEAM CUT & SEWN INSPECTION
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Full Fashion Pattern fits either hand
- Full Fashion Pattern with fourchettes and set-in thumb provides tailored fit
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
- Ladies' size for true fit on female hands
Specifications
- Glove SizeWomen's
- MaterialNylon
- Product LineCleanTeam
- ColorWhite
- Length
- ApplicationInspection
- Latex FreeYes
- Cuff TypeBeaded
- Hand TypePair
- Manufacturer Upc Number616314001727
- UPC_NO616314001727
- DescriptionIdeal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data