Motion
98-740/M
40 Denier Tricot Fabric, Two Piece Pattern, Rolled Hem, Men's SIZE M-White
MI ITEM #03495813
MFR #98-740/M
List Price$1.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 Denier Tricot Fabric, Two Piece Pattern, Rolled Hem, Men's SIZE M-White
MI ITEM #03495813
MFR #98-740/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.06/pr for your price

Overview

Mfr description
98-740/M CLEANTEAM CUT & SEWN INSPEC
  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Rolled hem helps sheds less lint
  • Cotton color binding denotes sizes

Specifications

  • Glove Size
    Medium
  • Material
    Nylon
  • Product Line
    CleanTeam
  • Color
    White
  • Length
  • Application
    Inspection
  • Latex Free
    Yes
  • Hand Type
    Pair
  • Manufacturer Upc Number
    616314001543
  • UPC_NO
    616314001543
  • Additional Details
    Ideal for inspection and electronics assembly. - Constructed in a two piece, reversible pattern - Nylon fabric absorbs perspiration and keeps hands comfortable - Stretch fabric provides limited heat protection - Rolled hem helps sheds less lint - Cotton color binding denotes sizes
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought