Motion
98-740/XXL
CleanTeam® Ce Fabric Glove - XXL Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03495816
MFR #98-740/XXL
Price$1.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - XXL Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03495816
MFR #98-740/XXL

Mfr description
98-740/XXL CLEANTEAM CUT & SEWN INSPE
  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.06/pr

Specifications

Dimensions

  • Glove Size
    XXL
  • Length  
    50 cm

Details

  • Additional Details
    Ideal for inspection and electronics assembly. - Constructed in a two piece, reversible pattern - Nylon fabric absorbs perspiration and keeps hands comfortable - Stretch fabric provides limited heat protection - Rolled hem helps sheds less lint - Cotton color binding denotes sizes
  • Application
    Inspection and Electronics Assembly, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116.93.8800
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    98-740/XXL
  • Manufacturer Upc Number
    616314001574
  • Material
    Nylon
  • Powder Style
    Powder-Free
  • Product Line
    CleanTeam
  • Product Types
    Glove
  • Standards Met
    TAA Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314001574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)