Motion
99-126/S
CleanTeam® Ce Seamless Knit Glove - Small Size, Nylon, White Color
Mi Item #03495826
MFR #99-126/S
Price$3.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Seamless Knit Glove - Small Size, Nylon, White Color
Mi Item #03495826
MFR #99-126/S

Mfr description
99-126/S CLEANTEAM PARTS HANDLER, SEAM
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    59 cm

Details

  • Application
    General Purpose
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Grade
    13
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314001499
  • Material
    Nylon
  • Product Line
    CleanTeam
  • Product Types
    Clean Environment Glove
  • UPC_NO
    616314001499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)