Motion
122-169/XXL
Leather Palm Glove - XXL or Size 11, Cowhide Grain Leather, Beige
Mi Item #03495843
MFR #122-169/XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Cowhide Grain Leather, Beige
Mi Item #03495843
MFR #122-169/XXL

Mfr description
122-169/XXL MAXIMUM SAFETY ANTI-VIB
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Reinforced Top Grain leather palm is smooth, provides durability and dexterity
  • Split leather back is economical and has a visible texture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    34.5 cm
  • Weight
    12 kg

Details

  • Back Material
    Leather
  • Closure Type
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for lifting, material handling and use with pneumatic and electric tools.
  • Description Keyword
    Hi Performance Glove
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Palm
  • Protection Type
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)