Motion
69-138/XL
Leather Drivers Glove with Straight Thumb - XL or Size 10, Split Cowhide Leather, Regular Grade, Brown
MI ITEM #03495846
MFR #69-138/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XL or Size 10, Split Cowhide Leather, Regular Grade, Brown
MI ITEM #03495846
MFR #69-138/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-138/XL SPLIT COWHIDE DRIVERS, PREM
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Regular Grade
  • Color
    Brown
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut-and-Sewn
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Stitching Material
    Nylon
  • Description Keyword
    Leather Drivers
  • Description
    Regular Grade Split Cowhide Leather Drivers Glove - Straight Thumb
  • Material
    Cowhide Leather
  • Comfort Features
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Regular Grade. Used in construction, machine operation, utility work, farming, roping and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought