Motion
KMT 28

SKF
KMT 28

KMT Series Bearing Lock Nut - M140x2 mm Thread Size, 175 mm OD, 164 mm Face Dia., 32 mm Width, Steel Material
Mi Item #03495863
MFR #KMT 28
Price$746.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 28

KMT Series Bearing Lock Nut - M140x2 mm Thread Size, 175 mm OD, 164 mm Face Dia., 32 mm Width, Steel Material
Mi Item #03495863
MFR #KMT 28

Mfr description
KMT 28 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.26/each

Specifications

Dimensions

  • Axial Load
    980 kN;220 313 lbf
  • Bore Diameter
    140 mm
  • Face Diameter  
    164 mm
  • Outside Diameter  
    175 mm
  • Overall Width
    32 mm
  • Thread Size  
    M140x2 mm
  • Weight
    4.02 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)