Specifications
Dimensions
- Bore Diameter8.5000 in
Details
- Bore TypeStraight
- Closure TypeSealed
- Country of OriginUS
- Manufacturer Catalog Number043455
- Material043455
- Product TypeSpherical Roller Bearings
- Seal TypeLabyrinth
- Series0
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)