Motion
13204
Dynastraight Air Powered Buffer - 3400 rpm Max Speed, 0.7 hp
MI ITEM #03495934
MFR #13204
Price$1,152.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynastraight Air Powered Buffer - 3400 rpm Max Speed, 0.7 hp
MI ITEM #03495934
MFR #13204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,152.78/each

Specifications

Dimensions

  • Inlet size
    0.25 in
  • Overall Height
    1.75 in
  • Overall Length
    14.63 in
  • Tool Spindle Thread
    1/2-20 in

Details

  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Horsepower
    0.7 hp
  • Maximum Speed
    3400 rpm
  • Sound Level
    82 dB(a)

Overview

Mfr description
13204 DYNASTRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought