Specifications
Dimensions
- Overall Length10 ft
- Tensile Strengthft-lbs
- Weightlbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch16B / 1 in
- Chain StandardISO
- Material304 Stainless Steel
- Measurement StandardMetric
- Number Of Strands Across2
- Product TypeRoller Chain
- Resistance Application FeaturesCorrosion Resistant
- SeriesBritish Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)