Overview
Mfr description
COM-032 COMPRESSOR OIL MINERAL ISO 32
Specifications
- Oil TypeAir Compressor Oil
- ManufacturerName (description attribute)Lubri-Loy
- ISO Grade32
- CompositionMineral Oil
- Food GradeYes
- Container Size55 gal (US)
- Container TypeJug
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data