Motion
C23525
Screw Machine Length Drill Bit - 7/8 in Flute, 1.8750 in, 47.62 mm Overall Length
Mi Item #03496291
MFR #C23525
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/8 in Flute, 1.8750 in, 47.62 mm Overall Length
Mi Item #03496291
MFR #C23525

Mfr description
C23525 35 DRILL BIT SCR MACH BLKOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Diameter
    0.1100 in, 2.79 mm, #35
  • Drilling Depth
    0.8750 in, 22.22 mm
  • Flute Length
    7/8 in
  • Overall Length
    1.8750 in, 47.62 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide
  • Series
    1896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)