Motion
C23558
Screw Machine Length Drill Bit - #2, High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #03496300
MFR #C23558
List Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #2, High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #03496300
MFR #C23558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.69/each for your price

Overview

Mfr description
C23558 2 DRILL BIT SCR MACH BLKOX

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #2
  • Flute Length
    1-5/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-7/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5.61 mm
  • Series
    1896
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    697334235583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text