Motion
S06003AS0
Thin-Section Ball Bearing - 60 mm Bore, 66 mm OD, 2.5 mm Width, Open, C0
MI ITEM #03496505
MFR #S06003AS0
List Price$3,842.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 60 mm Bore, 66 mm OD, 2.5 mm Width, Open, C0
MI ITEM #03496505
MFR #S06003AS0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,842.95/each for your price

Overview

Mfr description
S06003AS0 ULTRA-SLIM BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    552 N
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    649 N
  • Bearing Material
    Stainless Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Stainless Steel
  • Ball Retainer Type
    Spring Separators
  • Description
    S06003AS0 ULTRA-SLIM BEARING
  • Fillet Radius
    0.25 mm
  • Standards Met
    AISI 440C
  • UPC_NO
    662729463223
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    S06003AS0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 60 mm bore diameter, open closure, 66 mm outside diameter, and 2.50 mm overall width within Thin-Section Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text