Motion
S07003CS0
Thin-Section Ball Bearing - 70 mm Bore, 76 mm OD, 2.5000 in Width, Open, C0
MI ITEM #03496509
MFR #S07003CS0
List Price$3,188.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 70 mm Bore, 76 mm OD, 2.5000 in Width, Open, C0
MI ITEM #03496509
MFR #S07003CS0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,188.37/each for your price

Overview

Mfr description
S07003CS0 ULTRA-SLIM BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Cage Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    667 N
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    827 lbf
  • Bearing Material
    Stainless Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Description
    S07003CS0 ULTRA-SLIM BEARING
  • Fillet Radius
    0.25 mm
  • Standards Met
    AISI 440C
  • Series
    S0
  • UPC_NO
    662729463261
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    S07003CS0
  • Seal Type
    Open
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    S07003CS0 features 70 mm bore, straight open construction, 76 mm OD, and 2.5000 in width for precise machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text