Motion
S07403AS0
Thin-Section Ball Bearing - 74 mm Bore, 80 mm OD, 2.5 mm Width, Open, C0
MI ITEM #03496510
MFR #S07403AS0
List Price$4,128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 74 mm Bore, 80 mm OD, 2.5 mm Width, Open, C0
MI ITEM #03496510
MFR #S07403AS0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,128.00/each for your price

Overview

Mfr description
S07403AS0 ULTRA-SLIM BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    632 N
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    799 N
  • Bearing Material
    Stainless Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Stainless Steel
  • Ball Retainer Type
    Spring Separators
  • Description
    S07403AS0 ULTRA-SLIM BEARING
  • Fillet Radius
    0.25 mm
  • Standards Met
    AISI 440C
  • UPC_NO
    662729463285
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    S07403AS0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    S07403AS0 Thin-Section Ball Bearing features 74 mm bore, straight bore, open closure, 80 mm OD, 2.50 mm width, designed for light industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text