Motion
S09003AS0
Thin-section Ball Bearing - 90 mm Bore, 96 mm OD, 2.5 mm Width, Open, C0
MI ITEM #03496516
MFR #S09003AS0
Price$4,786.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 90 mm Bore, 96 mm OD, 2.5 mm Width, Open, C0
MI ITEM #03496516
MFR #S09003AS0

Mfr description
S09003AS0 ULTRA-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,786.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.25 mm
  • Outside Diameter  
    96 mm
  • Overall Width  
    2.5 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.0286 kg, 1.009 oz

Details

  • Ball Retainer Material
    Stainless Steel
  • Ball Retainer Type
    Spring Separators
  • Ball Screw Application
    No
  • Bearing Material
    Stainless Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    S09003AS0 ULTRA-SLIM BEARING
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    S09003AS0 Thin-Section Ball Bearing features 90 mm bore, straight bore, open closure, 96 mm OD, 2.50 mm width, for high-speed conveyors.
  • Manufacturer Catalog Number
    S09003AS0
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    716 N
  • Radial Static Load Capacity
    970 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    Ultra-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729463346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)