Motion
S09003CS0
Thin-section Ball Bearing - 90 mm Bore, 96 mm OD, 2.5000 in Width, Open, C0
MI ITEM #03496517
MFR #S09003CS0
Price$3,842.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 90 mm Bore, 96 mm OD, 2.5000 in Width, Open, C0
MI ITEM #03496517
MFR #S09003CS0

Mfr description
S09003CS0 ULTRA-SLIM BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,842.95/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.25 mm
  • Outside Diameter  
    96 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.0286 kg, 1.009 oz

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Open
  • Description
    S09003CS0 ULTRA-SLIM BEARING
  • Internal Clearance
    C0
  • Long Description
    S09003CS0 Bearing has 90 mm bore, straight bore, open closure, 96 mm OD, 2.5000 in width, perfect for conveyor and automotive uses.
  • Manufacturer Catalog Number
    S09003CS0
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    783 N
  • Radial Static Load Capacity
    1062 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    S0
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    662729463353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)