Motion
S11003XS0
Four-Point Contact Bearing - 110 mm Bore, 116 mm OD, 0.0938 in Width, Open
MI ITEM #03496524
MFR #S11003XS0
List Price$5,035.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 110 mm Bore, 116 mm OD, 0.0938 in Width, Open
MI ITEM #03496524
MFR #S11003XS0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,035.91/each for your price

Overview

Mfr description
S11003XS0 ULTRA-SLIM BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    110 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    30 °
  • Radial Dynamic Load Capacity
    1252 N
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    2201 N
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Stainless Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.25 mm
  • Series
    S1
  • Standards Met
    AISI 440C
  • Description
    S11003XS0 ULTRA-SLIM BEARING
  • UPC_NO
    662729463421
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought