Motion
S12003CS0
Thin-section Ball Bearing - 120 mm Bore, 126 mm OD, 2.5000 in Width, Open, C0
Mi Item #03496526
MFR #S12003CS0
Price$5,884.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 120 mm Bore, 126 mm OD, 2.5000 in Width, Open, C0
Mi Item #03496526
MFR #S12003CS0

Mfr description
S12003CS0 ULTRA-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,884.06/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.25 mm
  • Outside Diameter  
    126 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.04 kg, 1.411 oz

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Open
  • Description
    S12003CS0 ULTRA-SLIM BEARING
  • Internal Clearance
    C0
  • Long Description
    S12003CS0 features 120 mm bore, straight open design, 126 mm OD, and 2.5000 in width, used in robotic arms.
  • Manufacturer Catalog Number
    S12003CS0
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    943 N
  • Radial Static Load Capacity
    1412 lbf
  • Relubricatable
    No
  • Seal Type
    Open
  • Series
    S1
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    662729463445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)