Motion
S16003XS0
Four-point Contact Bearing - 160 mm Bore, 166 mm OD, 0.0938 in Width, Open
Mi Item #03496539
MFR #S16003XS0
Price$7,291.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 160 mm Bore, 166 mm OD, 0.0938 in Width, Open
Mi Item #03496539
MFR #S16003XS0

Mfr description
S16003XS0 ULTRA-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,291.70/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.25 mm
  • Outside Diameter  
    166 mm
  • Overall Width  
    0.0938 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.02 kg, 0.705 oz

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Open
  • Description
    S16003XS0 ULTRA-SLIM BEARING
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    1600 N
  • Radial Static Load Capacity
    3215 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    S1
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • UPC_NO
    662729463575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)