Motion
MXQ-CT12L
MXQ GUIDED CYLINDER
MI ITEM #03496674
MFR #MXQ-CT12L
Price$41.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
MI ITEM #03496674
MFR #MXQ-CT12L

Mfr description
MXQ-CT12L HARD STOP, RETRACT END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Adjuster Option
    Metal Stopper (Retraction End)
  • Body Option
    Symmetric Type
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L
  • Filetage
    Rc(Pt)
  • Guide Type
    Slide Table
  • Hardware Type
    Shock Absorber
  • Options Included
    Metal Stopper, Retraction End, Symmetric Type
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Special Applications
    Symmetric Type
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Style
    Standard
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)