Motion
Freeze-Off 11.5oz

CRC INDUSTRIES
Freeze-Off 11.5oz

Freeze-Off® Super Penetrant, 11.5 Wt Oz
MI ITEM #03496759
MFR #Freeze-Off 11.5oz
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Freeze-Off 11.5oz

Freeze-Off® Super Penetrant, 11.5 Wt Oz
MI ITEM #03496759
MFR #Freeze-Off 11.5oz

Mfr description
1003613 PENETRANT FREEZE-OFF AER20OZ
  • Dissolves rust, gum and corrosion
  • Lubricating film residue displaces water and prevents corrosion
  • Low VOC formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Boiling Point
    311°F
  • Container Size
    11.5 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -103°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.70 in
  • Overall Width
    11.10 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.84
  • VOC Content
    50
  • Weight
    0.92 lbs
  • Width
    2.63 in

Details

  • Additional Details
    A unique formula that immediately drops the temperature of the area in direct contact with the spray. The freezing effect cracks rusted surfaces, allowing Freeze-Off® to reach deeper & work more effectively than other penetrants. Low VOC Formula.
  • Appearance
    Clear Orange Liquid
  • Application
    Automobiles, boats & watersports equipment, household items, plumbing fixtures, agricultural equipment and sporting goods
  • Base Type
    Hydrocarbon
  • Certification
    RoHS
  • Color
    "None"
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    43,000 V
  • ECCN
    EAR99
  • Features & Benefits
    • Dissolves rust, gum and corrosion • Lubricating film residue displaces water and prevents corrosion • Low VOC formula
  • Film Type
    Non-Drying Oil
  • Flammability
    Extremely Flammable
  • Flash Point
    126 °F
  • KB Value
    46
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254050027
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Penetrating Solvent
  • Propellant
    HFC-152a
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Pine
  • Temperature Range
    126 °F
  • Type
    Penetrant
  • UPC_NO
    078254050027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)