Motion
DGF 1.5 SLEEVE EB

DODGE
DGF 1.5 SLEEVE EB

013115 Flanged Coupling Sleeve - DGF, 1.5, Exposed, 6 in OD, Steel
MI ITEM #03496769
MFR #DGF 1.5 SLEEVE EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 1.5 SLEEVE EB

013115 Flanged Coupling Sleeve - DGF, 1.5, Exposed, 6 in OD, Steel
MI ITEM #03496769
MFR #DGF 1.5 SLEEVE EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DGF 1.5 SLEEVE EB 013115

Specifications

  • Country of Origin
    US
  • Angular Misalignment
    1.5 °
  • Coupling Component
    Sleeve
  • Coupling Size
    1.5
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Horsepower @ 100 RPM
    30 hp
  • Maximum Speed
    5500 rpm
  • Outside Diameter
    6 in
  • Parallel Misalignment
    0.06 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    18900 in-lb
  • Manufacturer Catalog Number
    013115
  • Weight
    6.1
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text