Motion
2VP68 1 1/8
Variable Pitch Sheave - 2VP Series, 2 Groove, 3L, A, 4L, B, 5L, 5V Belt Section Size, 1.1250 in Bore, 6.55 in OD, Finished, Cast Iron Material
Mi Item #03496779
MFR #2VP68 1 1/8
Price$405.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - 2VP Series, 2 Groove, 3L, A, 4L, B, 5L, 5V Belt Section Size, 1.1250 in Bore, 6.55 in OD, Finished, Cast Iron Material
Mi Item #03496779
MFR #2VP68 1 1/8

Mfr description
2VP68 1 1/8 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.54/each

Specifications

Dimensions

  • Belt Section Size
    3L, A, 4L, B, 5L, 5V
  • Bore Diameter
    1.1250 in
  • Hub Outside Diameter
    2.7500 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore
    3 in
  • Outside Diameter
    6.55 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    3.3 in
  • Storage Dimension Length
    7.1 in
  • Storage Dimension Width
    7.1
  • Weight
    12.21 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950168623
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    2VP
  • Sheave Construction
    B
  • Sheave Drawing Type
    2VP
  • Sheave Type
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)