Motion
114-710-1

REXNORD INC
114-710-1

LNK HT5997-12 CNTR
Mi Item #03496951
MFR #114-710-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-710-1

LNK HT5997-12 CNTR
Mi Item #03496951
MFR #114-710-1

Mfr description
114-710-1 LNK HT5997-12 CNTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    2-1/4 in
  • Length
    12 in
  • Weight
    0.38 lbs

Details

  • Chain Material
    High Temperature
  • Color
    Tan
  • Handedness
    Center
  • Specifications Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)