Motion
114-712-1

REXNORD INC
114-712-1

LNK HT5997-12 BLD
MI ITEM #03496953
MFR #114-712-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-712-1

LNK HT5997-12 BLD
MI ITEM #03496953
MFR #114-712-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-712-1 LNK HT5997-12 BLD

Specifications

  • Chain Pitch
    2-1/4 in
  • Chain Material
    High Temperature
  • Length
    12 in
  • Specifications Met
    FDA
  • Color
    Tan
  • Handedness
    Blind

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text