Motion
F-803154.24092-B

FAG (SCHAEFFLER)
F-803154.24092-B

Spherical Roller Bearing - 460 mm ID, 680 mm OD, 218 mm Width, Straight Bore, Open, C0
MI ITEM #03497047
MFR #F-803154.24092-B
Your Price$72,602.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
F-803154.24092-B

Spherical Roller Bearing - 460 mm ID, 680 mm OD, 218 mm Width, Straight Bore, Open, C0
MI ITEM #03497047
MFR #F-803154.24092-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72,602.84/each(List $90,753.55)

Overview

Mfr description
F-803154.24092-BEA SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Measurement Standard
    Metric
  • Max Rpm
    630 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    240
  • UPC_NO
    4054371827007
  • Weight
    273.50 kg
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought