Motion
PB8
MI ITEM #03497086
MFR #PB8
Your Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03497086
MFR #PB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.92/each(List $59.72)

Overview

Mfr description
PB8 BALL BUSHING
  • Spherical Bushing Pilloball
  • Insert Type/ Lubrication Type
  • High Carbon Steel

Specifications

  • Type Of Bearing
    Spherical Bushing
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    High Carbon Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Ball Diameter
    15.875 mm
  • Outer Ring Width
    9 mm
  • Overall Width
    12 mm
  • Bore Type
    Open
  • Bearing Material
    High Carbon Steel
  • Housing Material
    High Carbon Steel
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Series
    PB
  • Harmonization Code
    8483.30.80.70
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557048104
  • Weight
    0.05 lb
  • Dynamic Load Capacity
    7 010 N
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought