Motion
DRM459
Drum Funnel Screen - 2.9400 in Diameter, Height: 1.6300 in
MI ITEM #03497300
MFR #DRM459
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel Screen - 2.9400 in Diameter, Height: 1.6300 in
MI ITEM #03497300
MFR #DRM459

Mfr description
DRM459-DRM FNL STRNR -
  • Mesh screen filters debris from fluid poured into a waste drum
  • Made of chemical-resistant stainless steel for durability and long life
  • Lifts in and out of the drum funnel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Diameter
    2.9400 in
  • Height
    1.6300 in

Details

  • Compatible Drum Pail Capacity
    30 gal (US), 55 gal (US)
  • Type
    Drum Screen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)