Motion
DRM 604
Burpless® Funnel  Drum Funnel Accessory - Gasket Kit, Nitrile Rubber Material, Black Color
MI ITEM #03497321
MFR #DRM 604
Your Price$117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burpless® Funnel  Drum Funnel Accessory - Gasket Kit, Nitrile Rubber Material, Black Color
MI ITEM #03497321
MFR #DRM 604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.03/each(List $134.58)

Overview

Mfr description
DRM604- REPLACEMENT GASKET KIT
  • Made of 60 durometer nitrile rubber to provide an air-tight seal
  • Includes everything you need to replace the gasket on our Burpless Tall Steel Drum Funnel (DRM1211)

Specifications

  • Material
    Nitrile Rubber
  • Composition
    60 Durometer
  • Includes
    (1) Lid Gasket, (1) 1oz Adhesive
  • Color
    Black
  • Weight
    1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought