Motion
DRM542
Steel Drum Bung - Material: Plated Steel, Thread Type: NPT
Mi Item #03497365
MFR #DRM542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Drum Bung - Material: Plated Steel, Thread Type: NPT
Mi Item #03497365
MFR #DRM542

Mfr description
DRM542 PLATED STEEL DRUM BUNG
  • .75" plated steel drum bungs with Buna gaskets
  • Keep a box on hand to replace damaged or lost bungs
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Plated Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)