Motion
DRM659-RD
Drum Cover - 55 gal Capacity, Steel Material
Mi Item #03497371
MFR #DRM659-RD
Price$414.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover - 55 gal Capacity, Steel Material
Mi Item #03497371
MFR #DRM659-RD

Mfr description
DRM659-RD PIG LATCHING DRUM LID
  • Latching design opens and closes with one hand for easy in-and-out drum access - keep drums covered and avoid haz waste fines
  • Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure
  • Easy-access lid closes securely to help you meet hazardous waste regs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.49/bx

Specifications

Dimensions

  • Diameter
    24 in

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Drum Cover Closing Style
    Hinged Self-Closing
  • Drum Top Sheet Shape
    Round
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)