Motion
GEN449
MI ITEM #03497377
MFR #GEN449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03497377
MFR #GEN449

Mfr description
GEN449 16-GAL EYEWASH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    21-1/2 in
  • Height
    22-1/2 in
  • Width
    19-1/2 in

Details

  • Approval Listing Regulations
    29 CFR 1910.151(c), ANSI Z358.1
  • Capacity
    16 gal (US)
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Eye Wash Liquid Type
    Hydrosep Additive
  • Flow Rate
    0.4 gpm
  • Material
    Polyethylene
  • Mount Type
    Wall
  • Type
    Pressurized without Drench Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)