Motion
PAK529
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 3000 lbs Load Capacity, 22 gal Sump Capacity, Dimensions: 26 x 52 5-3/4 in
Mi Item #03497402
MFR #PAK529
Price$370.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 3000 lbs Load Capacity, 22 gal Sump Capacity, Dimensions: 26 x 52 5-3/4 in
Mi Item #03497402
MFR #PAK529

Mfr description
PAK529 PIG POLY MOD SPILL DECK
  • Patented "flow-through" sump design lets liquid pass freely from one sump to another to help you comply with containment regulations
  • Modular design features exclusive bulkhead fittings and predrilled ports to connect to other decks; ready to use as soon as they arrive
  • Mix and match the sections you need to fit your space and help meet sump capacity requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.31/each

Specifications

Dimensions

  • Dimensions
    26 x 52 5-3/4 in
  • Height
    5.7500 in
  • Length
    52.0000 in
  • Weight
    45 lbs
  • Width
    26.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    3000 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    2
  • Number of Grates
    1
  • Sump Capacity
    22 gal (US)
  • Type
    Modular Spill Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)