Motion
PAK753
Ibc Outdoor Cover - Antistatic Polyethylene
Mi Item #03497404
MFR #PAK753
Price$261.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Outdoor Cover - Antistatic Polyethylene
Mi Item #03497404
MFR #PAK753

Mfr description
PAK753 PIG IBC OUTDOOR COVER
  • Prevents rainwater and snowmelt from overflowing your Poly IBC Spill Containment Pallet; helps you comply with containment regulations
  • Elasticized bottom creates a tight fit around IBC base to divert leaks into sump
  • Clear materials let you check sumps without removing cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.28/each

Specifications

Dimensions

  • Weight
    3.4 lbs

Details

  • Material
    Antistatic Polyethylene
  • Number of Totes
    1
  • Type
    IBC Tote Outdoor Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)