Motion
PLR278
Mi Item #03497406
MFR #PLR278
Price$485.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03497406
MFR #PLR278

Mfr description
PLR278 PIG BUILD-A-BERM BARRIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.24/each

Specifications

Dimensions

  • Dimensions
    4-1/2" 15 ft x 1-1/2"
  • Height
    1-1/2 in
  • Length
    15 ft
  • Width
    4-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Core Material
    Open Cell Polyethylene Foam
  • Material
    Vinyl Cloth
  • Maximum Temperature
    +160 °F
  • Minimum Temperature
    -22 °F
  • Package Quantity
    1
  • Shape
    Arch
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -22 to +160 °F
  • Type
    Walk-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)