Overview
Mfr description
PTY203 PIG PUNCTURE REPAIR KIT
- Contains field-proven tools to stop nearly any drum, fuel tank or other container leaks
- Includes wooden wedges, pegs, cones and rubber mallet for fixing larger holes
- Fix smaller holes with PIG Repair Putty, washers, screws, lead wool and tape
- A great addition to your spill response supplies
Specifications
- Number Of Pieces39
- Includes(1) 1 in long x 1 in wide Small Square Tapered Peg, (1) 4 in Long Tapered Dowel Pin, (1) 5 in long x 2.25 dia. Large Wooden Cone, (1) 6 in long x 2.5 in wide Medium Wooden Wedge, (1) 6 in long x 3.5 in wide Large Wooden Wedge, (1) Lead Wool, (1) Rubber Mallet, (4) 7 in L Pig™Multi-Purpose Expoxy Putty (PTY201), (4) Wooden Golf Tees, (1) 2 in long x 2 in wide Large Square Tapered Peg, (1) 5 in long x 1 dia. Small Wooden Cone, (1) 6 in long x 1.5 in wide Small Wooden Wedge, (5) Screws, Metal Washers & Rubber Washers, (8) 2 in x 7.5 in Pieces of Lead Tape, (8) Attention Stickers
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data