Motion
SGN303
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: SPILL STATION, 8 in High, 15 in Wide, Polyethylene Terephthalate (PETG) Backing Material
MI ITEM #03497417
MFR #SGN303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: SPILL STATION, 8 in High, 15 in Wide, Polyethylene Terephthalate (PETG) Backing Material
MI ITEM #03497417
MFR #SGN303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGN303 SPILL STATION SIGN

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Hazardous Chemical Specification Label
  • Message Or Symbol
    Message Only
  • Message
    SPILL STATION
  • Shape
    V-Shaped Flanged
  • Material
    Plexiglass
  • Language
    English
  • Reflective Or Glow In The Dark
    Reflective
  • Color
    Black on Yellow
  • Height
    8 in
  • Width
    15 in
  • Number Of Sides
    2
  • Standards Met
    29 CFR 1910.145
  • Backing Material
    Polyethylene Terephthalate (PETG)
  • Mounting
    Mounting Holes/Wall
  • Diameter
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought