Motion
WPL367-RGH
Showa-Best General Purpose Work Gloves - Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03497422
MFR #WPL367-RGH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Showa-Best General Purpose Work Gloves - Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03497422
MFR #WPL367-RGH

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    14 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Showa-Best
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    29 CFR 1910.132, 29 CFR 1910.138

Overview

Mfr description
WPL367-RGH HVY-WT NEOPRENE GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought