Motion
WPL587-09
Nitri-Solve General Purpose Work Gloves - Large Size, Gauntlet Cuff, Nitrile Material
MI ITEM #03497423
MFR #WPL587-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Solve General Purpose Work Gloves - Large Size, Gauntlet Cuff, Nitrile Material
MI ITEM #03497423
MFR #WPL587-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPL587-09 NITRI-SOLVE NITRILE GLVS

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Material Type
    Synthetic
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Grip Pattern
    Textured
  • Standards Met
    29 CFR 1910.132, 29 CFR 1910.138
  • Length
  • Product Line
    Nitri-Solve
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought