Overview
Mfr description
L12FMSP-L06MBT STRAIGHT
Specifications
- Thread Size 2LIGHT 06MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length44.5
- Hex Body14.0
- SeriesD6504_SP
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data