Motion
D6602-L12-L12-L12

BRENNAN INDUSTRIES INC
D6602-L12-L12-L12

DIN METRIC TUBE COMPRESSION
MI ITEM #03497443
MFR #D6602-L12-L12-L12
Your Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-L12-L12-L12

DIN METRIC TUBE COMPRESSION
MI ITEM #03497443
MFR #D6602-L12-L12-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.51/each(List $50.39)

Overview

Mfr description
L12MBT-L12FMS-L12MBT TEE

Specifications

  • Hex Body
    17.0
  • Overall Length
    32.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    TEE
  • Thread Size 2
    M18X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text