Motion
AL900-F20
Micro Mist Air Lubricator - 2 BSPP, Polycarbonate Bowl
Mi Item #03497491
MFR #AL900-F20
Price$216.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 2 BSPP, Polycarbonate Bowl
Mi Item #03497491
MFR #AL900-F20

Mfr description
AL900-F20 LUBRICATOR
  • Adjustable oil drop rate
  • Bowl can be attached and detached with one hand
  • Optional drain cock for one touch drain exhaust
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.20/each

Specifications

Dimensions

  • Overall Height
    11.34 in
  • Overall Width
    3.94 in
  • Weight
    4.82 lbs

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL800-900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)