Motion
BPP6
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03497567
MFR #BPP6
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03497567
MFR #BPP6

Mfr description
BPP6 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    31.8 mm
  • Bolt Center To Center Length
    91 mm to 100 mm
  • Bolt Size
    M10
  • Bore Diameter
    30 mm
  • Overall Length
    123.80 mm
  • Overall Width
    38.2 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    B6
  • Seal Type
    Contact/Lip
  • Series
    BPP200
  • UPC_NO
    0808250104925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)